Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 330032
Zoro # G4350717
original price:
$33.05
8% off
new price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 12.19mm
- Tap Thread Size M16-1.50
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 330032
- Zoro # G4350717
- UPC # 662355148716
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 12.19mm |
Tap Thread Size | M16-1.50 |
Tap Size | M16 |
Tap Dimension Type | Metric |
Overall Length | 110.00mm |
Pitch Diameter Limit | D6 |
Thread Length | 29.00mm |
65% Thread Drill Size | 14.70 mm |
75% Thread Drill Size | 14.50 mm |
55% Thread Drill Size | 14.90 mm |
Shank Length | 2 in |
Tap Length Standard | USCTI |
Thread Size | M16x1.5 |
Square Size | 9.14 mm |
Size | M16 |
Description
Straight Flute Tap, Thread Size M16x1.5, Metric Fine, Plug, Overall Length 96.77 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25.40 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Bore Gage, Range 6.000 to 10.000 (2323-10)
- PROTO 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 6 3/32 in L (J4990-8MXL)
- KIPP Cam-Action Indexing Plung, D=10, D1=M16X1, 5, Form:B, Steel (K0348.0510161)
- EVOLUTION 3/16 To 7/8" Straight Flute Step Drill (SD-12)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (328683)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328386)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330033)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (302522)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (302472)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (329073)
- WIDIA Straight Flute Hand Tap, Taper, 4 Flutes (15383)
- Greenfield Threading Taps