Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 330030
Zoro # G4350552
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.25
- Shank Dia. 13.77mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 330030
- Zoro # G4350552
- UPC # 662355148365
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.25 |
Shank Dia. | 13.77mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 125.00mm |
Thread Length | 29.00mm |
Pitch Diameter Limit | D5 |
65% Thread Drill Size | 10.94 mm |
Thread Size | M12x1.25 |
Tap Length Standard | USCTI |
Shank Length | 1 23/32 in |
75% Thread Drill Size | 10.78 mm |
Square Size | 6.99 mm |
Size | M12 |
Description
Straight Flute Tap, Thread Size M12x1.25, Metric Fine, Plug, Overall Length 85.85 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 23.88 mm, 75 Percent Thread Drill Size 10.78 mm, Thread Limit D5, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST OSHA Venturi Nozzle Blow Gun (27202 OSHA)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #27 (C18080)
- STANLEY Steel Heavy Duty Blade Dispenser with Blades 2-7/16 in. L 50 pc (11-921L)
- DIRECT BRANDS Scraper Blade, Orange, Plastic, PK100 (GDS-106)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305830)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (306002)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328828)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (306030)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328752)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328380)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1120000)
- Greenfield Threading Taps