Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # 330029
Zoro # G4350516
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 10.90mm
- Tap Thread Size M10-1.25
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 330029
- Zoro # G4350516
- UPC # 662355148211
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 10.90mm |
Tap Thread Size | M10-1.25 |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 110.00mm |
Pitch Diameter Limit | D5 |
Thread Length | 26.00mm |
75% Thread Drill Size | 11/32 in |
Thread Size | M10x1.25 |
Tap Length Standard | USCTI |
Square Size | 7.26 mm |
Shank Length | 1 11/16 in |
55% Thread Drill Size | 9.10 mm |
65% Thread Drill Size | 8.90 mm |
Size | M10 |
Description
Straight Flute Tap, Thread Size M10x1.25, Metric Fine, Plug, Overall Length 74.68 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19.05 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit D5, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Simplex 30 Mallet w/Soft Blue Rubber (3017.03)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 15/16" (84387N)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #46 (C22661)
- HHIP SDJCR 10-3B Turning Tool Holder (2033-0103)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330032)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (306014)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (328620)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328703)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328349)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (313513)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (3147803)
- Greenfield Threading Taps