Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 328612
Zoro # G4350525
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 10.90mm
- Tap Thread Size M10-1.50
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 328612
- Zoro # G4350525
- UPC # 662355148143
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 10.90mm |
Tap Thread Size | M10-1.50 |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 110.00mm |
Thread Length | 26.00mm |
Pitch Diameter Limit | D6 |
Square Size | 7.26 mm |
65% Thread Drill Size | 11/32 in |
Shank Length | 1 11/16 in |
Tap Length Standard | USCTI |
55% Thread Drill Size | 8.90 mm |
Thread Size | M10x1.5 |
75% Thread Drill Size | 8.50 mm |
Size | M10 |
Description
Straight Flute Tap, Thread Size M10x1.5, Metric Coarse, Plug, Overall Length 74.68 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19.05 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Torque Wrench, 3/4", 185-630ft/lb (4551-85)
- WILLIAMS Williams Pry Bar, Screwdriver Type (C-818)
- VEGA Torx 30 Power Bit x 3-1/2 (190T30A)
- TENG TOOLS Straight/Right High Leverage Tin Snips - 491W (491W)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (308077)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328604)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (328711)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306311)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328935)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (317532)
- GREENFIELD THREADING Straight Flute Hand Tap , 3/4"-16 , Plug , UNF , 4 Flutes (313568)
- Greenfield Threading Straight Flute 4-Flute Taps