Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 328430
Zoro # G4350062
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 13.77mm
- Tap Thread Size M6-1.00
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 328430
- Zoro # G4350062
- UPC # 662355147825
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 13.77mm |
Tap Thread Size | M6-1.00 |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 125.00mm |
Pitch Diameter Limit | D5 |
Thread Length | 34.00mm |
65% Thread Drill Size | 13/64 in |
Shank Length | 1 1/2 in |
Thread Size | M6x1 |
Tap Length Standard | USCTI |
Square Size | 4.85 mm |
75% Thread Drill Size | 5.00 mm |
55% Thread Drill Size | 5.25 mm |
Size | M6 |
Description
Straight Flute Tap, Thread Size M6x1, Metric Coarse, Plug, Overall Length 63.50 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 16.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-15-5PK)
- PRO-GRADE TOOLS 1/2" Drive SAE, 16 pcs (19404)
- GARANT Solid Carbide Square End Mill, 4 mm, TiAlN Coated (202725 4)
- SPEEDAIRE Air Ratchet Wrench, 1/2 In Drive (21AA66)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328704)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (306341)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (329180)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305446)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328331)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330033)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1420)
- Greenfield Threading Taps