Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 308077
Zoro # G4350841
product price: $75.75
/ea
Free Shipping & Returns
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.800"
- Tap Thread Size 1"-8
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 308077
- Zoro # G4350841
- UPC # 662355145456
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.800" |
Tap Thread Size | 1"-8 |
Tap Size | 1" |
Tap Dimension Type | Inch |
Overall Length | 5-1/8" |
Pitch Diameter Limit | H4 |
Thread Length | 2-1/2" |
65% Thread Drill Size | 57/64 in |
Thread Size | 1"-8 |
55% Thread Drill Size | 29/32 in |
Square Size | 0.6000 in |
Shank Length | 2 5/8 in |
Tap Length Standard | USCTI |
75% Thread Drill Size | 22.25 mm |
Size | 1 |
Description
Straight Flute Tap, Thread Size 1 In.-8, UNC, Plug, Overall Length 5 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 1/2 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WRENCH COMBINATION 16MM (CCW27)
- GREENLEE PULLER, CABLE, 1 1/2 hp Hp, Cable Puller (6001)
- DRILL AMERICA #11 Carbon Steel Screw Extractor (DEWEZ11)
- BONDHUS L-Shape Hex Wrench, 1/2" (BND15916)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (305404)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306139)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328568)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (307483)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328687)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305834)
- KODIAK CUTTING TOOLS 5/16-18 TIN Coated Tap Plug Chamfer (5541033)
- Greenfield Threading Taps