Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 305822
Zoro # G4351094
original price:
$9.79
8% off
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Shank Dia. 0.381"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 305822
- Zoro # G4351094
- UPC # 662355192733
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Shank Dia. | 0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H3 |
Shank Length | 1 11/16 in |
65% Thread Drill Size | R |
75% Thread Drill Size | 8.50 mm |
Thread Size | 3/8"-24 |
55% Thread Drill Size | 11/32 in |
Square Size | 0.2860 in |
Tap Length Standard | USCTI |
Size | 3/8 |
Description
Straight Flute Tap, Thread Size 3/8 In.-24, UNF, Plug, Overall Length 2 15/16 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Long Hard Handle Black Oxide Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV40118)
- INGERSOLL-RAND 101 Piece SAE/Metric Master Mechanics Tool Set (752020)
- SPEEDAIRE Ergonomic Air Gun, 1/2" Extension (52CF76)
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 1/4-E (C01532)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328675)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328331)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (313592)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (302187)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305719)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (313077)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (3144803)
- Greenfield Threading Straight Flute 4-Flute Taps