Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 305438
Zoro # G4350254
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-18
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 305438
- Zoro # G4350254
- UPC # 662355141045
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-18 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 11/16" |
Pitch Diameter Limit | H5 |
55% Thread Drill Size | I |
65% Thread Drill Size | 17/64 in |
Square Size | 0.2380 in |
Thread Size | 5/16"-18 |
Tap Length Standard | USCTI |
75% Thread Drill Size | F |
Shank Length | 1 19/32 in |
Size | 5/16 |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Plug, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit H5, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Slot Three Wing Slotting Cutter, 3/16 (56-110)
- MARSHALLTOWN TROWL 1/8"" V-NOTCH RED (6261)
- STARRETT Band Saw Blade, 9 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-09-06)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNGA, 2, CBN (2NUVNGA332HS-BN2000)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (306030)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301759)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (305404)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (302211)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (306964)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (313513)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14124)
- Greenfield Threading Taps