Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # 305228
Zoro # G4351051
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-28
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 305228
- Zoro # G4351051
- UPC # 662355192535
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-28 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 1" |
75% Thread Drill Size | 5.45 mm |
Square Size | 0.1910 in |
Shank Length | 1 1/2 in |
55% Thread Drill Size | 5.70 mm |
Tap Length Standard | USCTI |
Thread Size | 1/4"-28 |
65% Thread Drill Size | 7/32 in |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Plug, Overall Length 2 1/2 in, High Speed Steel, TiN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Digital Torque Screwdriver, Dual Direction, 0.88-17.7 in.-lb. (26000-200)
- CHICAGO-LATROBE Screw Machine Drill Bit, #7 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48377)
- MILWAUKEE TOOL M12 FUEL Orbital Sander, M12 XC4.0 Batt (2531-20, 48-11-2440)
- TECHNIKS Tapping Collet, 0.381 in. Shank, #2 (31/2-4095)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328287)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328380)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328356)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328704)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (313513)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (305822)
- WESTWARD Straight Flute Hand Tap, Plug, 4 Flutes (2LWH3)
- Greenfield Threading Straight Flute 4-Flute Taps