Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 305079
Zoro # G4351042
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-20
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 305079
- Zoro # G4351042
- UPC # 662355192474
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-20 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
Thread Size | 1/4"-20 |
Tap Length Standard | USCTI |
Shank Length | 1 1/2 in |
55% Thread Drill Size | #3 |
Square Size | 0.1910 in |
75% Thread Drill Size | #7 |
65% Thread Drill Size | #5 |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Plug, Overall Length 2 1/2 in, High Speed Steel, TiN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel (J60010)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 15/16" x 8" (HMV.15/16)
- RDX 5/64 COBALT 135° SPLIT POINT HEAVY DUTY JOBBER DRILL (X300C 5/64)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305016)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328448)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (328661)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (306341)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302476)
- GREENFIELD THREADING Straight Flute Tap, Semi-Bottoming, 4 Flutes (330293)
- OSG Straight Flute Hand Tap , 1/4"-28 , Taper , 4 Flutes, UNF (1120300)
- Greenfield Threading Taps