Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug, 4
Mfr # 330031
Zoro # G4350647
original price:
$29.99
12% off
new price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14-1.50
- Shank Dia. 8.08mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 330031
- Zoro # G4350647
- UPC # 662355148518
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M14-1.50 |
Shank Dia. | 8.08mm |
Tap Size | M14 |
Tap Dimension Type | Metric |
Overall Length | 90.00mm |
Thread Length | 18.00mm |
Pitch Diameter Limit | D6 |
Thread Size | M14x1.5 |
Square Size | 8.18 mm |
Shank Length | 1 15/16 in |
75% Thread Drill Size | 12.50 mm |
65% Thread Drill Size | 1/2 in |
55% Thread Drill Size | 12.90 mm |
Tap Length Standard | USCTI |
Size | M14 |
Description
Straight Flute Tap, Thread Size M14x1.5, Metric Fine, Plug, Overall Length 91.19 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25.40 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Bolt Cutter, 620mm (8178 620)
- URREA Combination Ratchet Wrench, 5/16". (1210CM)
- POWERBUILT 1-1/16" Combination Wrench Polished (644153)
- DEWALT 9/32" PILOT POINT(R) drill bit (DW1918)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (306964)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328699)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305826)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305693)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (307489)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (330011)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14123)
- Greenfield Threading Taps