Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug, 4
Mfr # 328554
Zoro # G4350315
$8.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 8.08mm
- Tap Thread Size M8-1.25
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 328554
- Zoro # G4350315
- UPC # 662355147986
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 8.08mm |
Tap Thread Size | M8-1.25 |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 80.00mm |
Pitch Diameter Limit | D5 |
Thread Length | 15.00mm |
65% Thread Drill Size | I |
Thread Size | M8x1.25 |
Tap Length Standard | USCTI |
Shank Length | 1 19/32 in |
Square Size | 6.05 mm |
75% Thread Drill Size | H |
55% Thread Drill Size | 7.10 mm |
Size | M8 |
Description
Straight Flute Tap, Thread Size M8x1.25, Metric Coarse, Plug, Overall Length 69.09 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 17.53 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Insert, 56054 (56054)
- SKIL Angle Grinder Kit, Cordless, 8500 RPM (AG290202)
- REMCO Mixing Scraper with Hole, 40L, Red (67744)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Length Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC #38 (C66092)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (307489)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (318779)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (330010)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330061)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305699)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328943)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328547)
- Greenfield Threading Taps