Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug, 4
Mfr # 306964
Zoro # G4350692
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Thread Size 5/8"-11
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 306964
- Zoro # G4350692
- UPC # 662355143889
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.480" |
Tap Thread Size | 5/8"-11 |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/64" |
Pitch Diameter Limit | H5 |
Thread Length | 1-3/32" |
Shank Length | 2 in |
75% Thread Drill Size | 13.60 mm |
Tap Length Standard | USCTI |
Thread Size | 5/8"-11 |
55% Thread Drill Size | 14.20 mm |
65% Thread Drill Size | 13.90 mm |
Square Size | 0.3600 in |
Size | 5/8 |
Description
Straight Flute Tap, Thread Size 5/8 In.-11, UNC, Plug, Overall Length 3 25/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H5, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyed Drill Chuck 1/2" Cap., 3JT Mount Size, Steel (CBB-13 J3)
- WESTWARD Tool Pouch, Tool Pouch, Black, Polyester, 1 Pockets (5MZL8)
- AGGRESSOR Bi-Metal Bandsaw Blade, 3/4", 7x9", 8/12", 7 ft. 9 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (A932-79)
- CLE-LINE #34 Cobalt 135 Deg. Jobber Length Drill Bit (C23400)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (307489)
- GREENFIELD THREADING Straight Flute Hand Tap , 3/4"-16 , Plug , UNF , 4 Flutes (313568)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328935)
- GREENFIELD THREADING Straight Flute Hand Tap Semi-Bottoming, 4 Flutes (330295)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330034)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (330029)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (329065)
- Greenfield Threading Taps