Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, M5-0.80, Bottoming, Plug, Taper, 4 Flutes
Mfr # 343508
Zoro # G2838068
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Shank Dia. 4.92mm
- Tap Dimension Type Metric
- Tap Thread Size M5-0.80
- Pitch Diameter Limit D4
Product Information
- Brand Greenfield Threading
- MFR # 343508
- Zoro # G2838068
- UPC # 093367435080
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 4.92mm |
Tap Dimension Type | Metric |
Tap Thread Size | M5-0.80 |
Pitch Diameter Limit | D4 |
Tap Size | M5 |
Overall Length | 60.33mm |
Thread Length | 22.23mm |
Square Size | 3.86 mm |
Shank Length | 1-1/2 in |
Description
Three Piece Tap Kit, Tap Thread Size M5-0.80, High Speed Steel, TiN, Thread Standard Metric, Thread Length 12.70 mm, Overall Length 60.45 mm, Thread Limit 2B, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS MODBOX Modular Mobile Tool Box BUNDLE 3 (M2O09085RV1)
- PROTO 3/4 in Drive Impact Socket Bit SAE (J075907/8)
- KESON Fiberglass Tape Refill, 300 Ft, Engineers (RF-10-300)
- KOMELON 33 ft. Tape Measure, 1" Blade (433IEHV)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (307368)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (301767)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328612)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (301718)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328364)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305079)
- CLE-LINE Straight Flute Hand Tap, Bottoming 2 Flutes (C62079)
- Greenfield Threading Straight Flute 4-Flute Taps