Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, M14-2.00, Bottoming, Plug, Taper, 4 Flutes
Mfr # 343514
Zoro # G2837952
Free Shipping & Returns
$95.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Shank Dia. 11.00mm
- Tap Dimension Type Metric
- Tap Thread Size M14-2.00
- Pitch Diameter Limit D7
Product Information
- Brand Greenfield Threading
- MFR # 343514
- Zoro # G2837952
- UPC # 093367435141
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 11.00mm |
Tap Dimension Type | Metric |
Tap Thread Size | M14-2.00 |
Pitch Diameter Limit | D7 |
Tap Size | M14 |
Overall Length | 91.28mm |
Thread Length | 42.07mm |
65% Thread Drill Size | 31/64 in |
Shank Length | 1 15/16 in |
55% Thread Drill Size | 12.50 mm |
Square Size | 8.18 mm |
75% Thread Drill Size | 12.00 mm |
Description
Three Piece Tap Kit, Tap Thread Size M14-2.00, High Speed Steel, TiN, Thread Standard Metric, Thread Length 25.40 mm, Overall Length 91.19 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit 2B, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 8MM x 1.25 1/4" Capacity (DWADTQTR8MM125)
- TITAN Locking Pliers, Extra Long, 45 deg., 15" (60763)
- KIPP Revolving Handles, metric, internal thread (K0263.1408)
- WIDIA Thread Forming Tap, M6-1.00, Bottoming, TiCN, 2 Flutes (18759)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (308065)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (305707)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306469)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301726)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming, 4 (313537)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (306949)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (305396)
- Greenfield Threading Straight Flute 4-Flute Taps