Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming, Plug, Taper, 4
Mfr # 343512
Zoro # G2837937
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.50
- Shank Dia. 9.67mm
- Tap Material High Speed Steel
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 343512
- Zoro # G2837937
- UPC # 093367435127
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M10-1.50 |
Shank Dia. | 9.67mm |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 74.61mm |
Thread Length | 31.75mm |
Pitch Diameter Limit | D6 |
75% Thread Drill Size | 8.50 mm |
Shank Length | 1 11/16 in |
Square Size | 7.26 mm |
55% Thread Drill Size | 8.90 mm |
65% Thread Drill Size | 11/32 in |
Description
Three Piece Tap Kit, Tap Thread Size M10-1.50, High Speed Steel, TiN, Thread Standard Metric, Thread Length 19.05 mm, Overall Length 74.68 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 2B, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/32" x 5-1/2" Steel Concrete Drill Bits (07882)
- IRWIN 9 in Long Nose Locking Plier (1502L3)
- KLEIN TOOLS MODbox Component Box, Impact-Resistant Polymers, Orange, 11 in W x 17 in D x 3 in H (54809MB)
- SK PROFESSIONAL TOOLS 1/2 in Drive Universal Joint, SAE, Black Oxide, 2 3/4 in L (46990)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328836)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (302530)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306113)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (343513)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (308796)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (328778)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT14F20)
- Greenfield Threading Taps