Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 330076
Zoro # G4352424
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 10.90mm
- Tap Thread Size M14-1.50
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 330076
- Zoro # G4352424
- UPC # 662355148525
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 10.90mm |
Tap Thread Size | M14-1.50 |
Tap Size | M14 |
Tap Dimension Type | Metric |
Overall Length | 91.19mm |
Thread Length | 25.40mm |
Pitch Diameter Limit | D6 |
Square Size | 8.18 mm |
Tap Length Standard | USCTI |
Thread Size | M14x1.5 |
65% Thread Drill Size | 1/2 in |
Shank Length | 1 15/16 in |
55% Thread Drill Size | 12.90 mm |
75% Thread Drill Size | 12.50 mm |
Size | M14 |
Description
Straight Flute Tap, Thread Size M14x1.5, Metric Fine, Bottoming, Overall Length 91.19 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25.40 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Cordless 1/4" Impact Driver Kit 20V (CMCF800C1)
- IDEAL Multi Crimp/Strip Tool (45-778)
- EKLIND 20 Piece SAE Hex Key Set, 87170 (87170)
- WRIGHT TOOL Bit Replacement 3/8" Dr Standard Phillip (3267B)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (302187)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (329180)
- GREENFIELD THREADING Straight Flute Tap, Semi-Bottoming, 4 Flutes (330293)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306469)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (313513)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328349)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (2087-9)
- Greenfield Threading Straight Flute 4-Flute Taps