Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 328448
Zoro # G4351681
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.32mm
- Tap Thread Size M6-1.00
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 328448
- Zoro # G4351681
- UPC # 662355147832
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 9.32mm |
Tap Thread Size | M6-1.00 |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 85.85mm |
Thread Length | 23.88mm |
Pitch Diameter Limit | D5 |
65% Thread Drill Size | 13/64 in |
75% Thread Drill Size | 5.00 mm |
55% Thread Drill Size | 5.25 mm |
Thread Size | M6x1 |
Tap Length Standard | USCTI |
Square Size | 4.85 mm |
Shank Length | 1 1/2 in |
Size | M6 |
Description
Straight Flute Tap, Thread Size M6x1, Metric Coarse, Bottoming, Overall Length 63.50 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 16.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pkg Of 2 Roller Pins, Pk2 (32112)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A1SQ)
- WESTWARD Alignment Bar, 24 In, 3/4 In Dia (3APX4)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 1-15/16" 30 DEG ANGL (MT1262)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (306341)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (302161)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (306014)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (307715)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (305707)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (329065)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (12603200)
- Greenfield Threading Straight Flute 4-Flute Taps