Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 328380
Zoro # G4351654
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6.48mm
- Tap Thread Size M5-0.80
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 328380
- Zoro # G4351654
- UPC # 662355147757
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 6.48mm |
Tap Thread Size | M5-0.80 |
Tap Size | M5 |
Tap Dimension Type | Metric |
Overall Length | 63.50mm |
Pitch Diameter Limit | D4 |
Thread Length | 25.40mm |
55% Thread Drill Size | 4.40 mm |
75% Thread Drill Size | 4.20 mm |
Shank Length | 1 1/2 in |
65% Thread Drill Size | 4.30 mm |
Square Size | 3.86 mm |
Thread Size | M5x0.8 |
Tap Length Standard | USCTI |
Size | M5 |
Description
Straight Flute Tap, Thread Size M5x0.8, Metric Coarse, Bottoming, Overall Length 60.45 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.70 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Oscillating Segmented Blades, 3-3/8, PK2 (63502106220)
- WILLIAMS 3/8" Drive, SAE 1-1/8" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10712)
- IRWIN TAP PLUG 1/2""-13NC C (8144)
- JONARD TOOLS Water Pump Pliers, 10", Steel (JIC-50210)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (330074)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (330029)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (302472)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (330073)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (301767)
- GREENFIELD THREADING Straight Flute Hand Tap, M5-0.80, Bottoming, Plug, Taper, 4 Flutes (343508)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63243)
- Greenfield Threading Straight Flute 4-Flute Taps