Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 317557
Zoro # G7684601
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-28
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 317557
- Zoro # G7684601
- UPC # 093367175573
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-28 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 5/8" |
Pitch Diameter Limit | H3 |
Square Size | 0.1910 in |
65% Thread Drill Size | 7/32 in |
Shank Length | 1 1/2 in |
Tap Length Standard | USCTI |
55% Thread Drill Size | 5.70 mm |
Thread Size | 1/4"-28 |
75% Thread Drill Size | 5.45 mm |
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Bottoming, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD CNC Fine Detail Router Bit Set, 3-Piece (87-308)
- MITUTOYO Small Hole Gage (154-105)
- ONSRUD Routing End Mill, List # 62-816, 3 mm (62-816)
- CLC WORK GEAR BACKPACK TOOL BAG 39PCKT (PB1133)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328703)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328436)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328704)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330061)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328356)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305418)
- OSG Straight Flute Hand Tap, Bottoming, 4 (22628)
- Greenfield Threading Straight Flute 4-Flute Taps