Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming, 4 Flutes
Mfr # 306048
Zoro # G1814771
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3230"
- Tap Thread Size 7/16"-14
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 306048
- Zoro # G1814771
- UPC # 093367060480
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.3230" |
Tap Thread Size | 7/16"-14 |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 1-7/16"" |
Pitch Diameter Limit | H5 |
Shank Length | 1 11/16 in |
Thread Size | 7/16"-14 |
Tap Length Standard | USCTI |
Square Size | 0.2420 in |
65% Thread Drill Size | V |
75% Thread Drill Size | U |
55% Thread Drill Size | W |
Description
Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Bottoming, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size U, Thread Limit H5, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Magnetic Jaw Cap, 6 in, Fiber Cover, PK2 (F6)
- BESSEY 12 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.512+2K)
- WESTWARD Hook-Style Safety Cutter 6 5/8 in L, 10 PK (793LG5)
- CTA MANUFACTURING SPARK PLUG SKT-9/16" w/MAGNET (CTA2385)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (328778)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302443)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (308069)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (302187)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328752)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328422)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62081)
- Greenfield Threading Straight Flute 4-Flute Taps