Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 305719
Zoro # G4351916
original price:
$9.69
5% off
new price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Thread Size 3/8"-16
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 305719
- Zoro # G4351916
- UPC # 662355141595
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-16 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Pitch Diameter Limit | H3 |
Thread Length | 3/4" |
75% Thread Drill Size | 5/16 in |
Shank Length | 1 11/16 in |
65% Thread Drill Size | P |
55% Thread Drill Size | 8.40 mm |
Square Size | 0.2860 in |
Tap Length Standard | USCTI |
Thread Size | 3/8"-16 |
Size | 3/8 |
Description
Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Bottoming, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Magnetic Insert Bit Holder, for 1/4" Hex Bits, with C-Ring, 1/4" Hex Shank with Groove, 6" Long (IWAF256B10)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-1X-5PK)
- METABO 18V Cordless Heat Gun (HG 18 LTX 500)
- OSG Spiral Point Tap, Plug 3 Flutes (31440508)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (307489)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (305715)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328448)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305990)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305214)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (328683)
- CLEVELAND Straight Flute Hand Tap, #12-28, Bottoming, Plug, Taper, 4 Flutes (C54392)
- Greenfield Threading Taps