Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 305412
Zoro # G4351812
original price:
$7.39
1% off
new price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Shank Dia. 0.318"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 305412
- Zoro # G4351812
- UPC # 662355140949
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | 0.318" |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 11/16" |
Pitch Diameter Limit | H3 |
Tap Length Standard | USCTI |
65% Thread Drill Size | 17/64 in |
Shank Length | 1 19/32 in |
75% Thread Drill Size | F |
Thread Size | 5/16"-18 |
55% Thread Drill Size | I |
Square Size | 0.2380 in |
Size | 5/16 |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Bottoming, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Axe, 26-1/2 in Overall L (31-003773)
- CHANNELLOCK PLIER SET 2 PC T & G GRIP LOCK (CLGLS-1)
- DEWALT 15/32" PILOT POINT(R) drill bit (DW1930)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.046x0.138", Finish: AlTiN (CCMG-.046-ALTIN)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming, 4 (313537)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328568)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328372)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328828)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306291)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328698)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1970300)
- Greenfield Threading Straight Flute 4-Flute Taps