Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 302211
Zoro # G4351557
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Shank Dia. 0.194"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 302211
- Zoro # G4351557
- UPC # 662355153291
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 1/2" |
Pitch Diameter Limit | H3 |
Tap Length Standard | USCTI |
Shank Length | 1 1/2 in |
Square Size | 0.1520 in |
Thread Size | #10-24 |
75% Thread Drill Size | #25 |
55% Thread Drill Size | #21 |
65% Thread Drill Size | #23 |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-24, UNC, Bottoming, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 3/4x3/4x3x5-1/4 (C32038)
- JOHNSON LEVEL & TOOL Pocket Level, 5 In (500)
- PFERD 8" File Set 532-WRU - (5 Machinist files in pouch) (16079)
- GARDNER BENDER Conduit Bender Head, 3/4 EMT, 1/2 Rigid (961)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (308065)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (330269)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming, 4 (313537)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305693)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (305228)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306135)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306469)
- Greenfield Threading Straight Flute 4-Flute Taps