Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming, 4
Mfr # 308564
Zoro # G4352661
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1.021"
- Tap Thread Size 1-1/4"-7
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 308564
- Zoro # G4352661
- UPC # 662355146149
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 1.021" |
Tap Thread Size | 1-1/4"-7 |
Tap Size | 1-1/4" |
Tap Dimension Type | Inch |
Overall Length | 5-3/4" |
Pitch Diameter Limit | H4 |
Thread Length | 2-9/16" |
Thread Size | 1 1/4"-7 |
Tap Length Standard | USCTI |
65% Thread Drill Size | 1.1294 in |
Square Size | 0.7660 in |
Shank Length | 3 5/32 in |
75% Thread Drill Size | 1.1108 in |
Size | 1-1/4 |
Description
Straight Flute Tap, Thread Size 1 1/4 In.-7, UNC, Bottoming, Overall Length 5 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 9/16 in, 75 Percent Thread Drill Size 1.1108 in, Thread Limit H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Offset Bender For 3/4 Emt (1811)
- BAHCO Bahco Economy Bowsaw, 24", (SE-15-24)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPSF (1332601)
- ZORO SELECT Riveter Jaw, 2 Pc, Univrsl, For 5TUW8, PR (5PXA3)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301755)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (305228)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328554)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (308788)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (329065)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328331)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14060)
- Greenfield Threading Straight Flute 4-Flute Taps