Shop All Spiral Point 2-Flute Taps
Greenfield Threading
Spiral Point Tap, Plug 2 Flutes
Mfr # 330302
Zoro # G4348321
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Chamfer Plug
- Number of Flutes 2
- Tap Material HSS-E
- Standards USCTI Table 302A
Product Information
- Brand Greenfield Threading
- MFR # 330302
- Zoro # G4348321
- UPC # 662355826010
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Tap Size | #4 |
Overall Length | 1 7/8 in |
Thread Length | 5/16 in |
Shank Dia. | 9/64 in |
Drill Bit Size | #43 |
55% Thread Drill Size | 3/32 in |
Thread Size | #4-40 |
65% Thread Drill Size | 2.30 mm |
Shank Length | 1 9/32 in |
75% Thread Drill Size | 2.20 mm |
Square Size | 0.1100 in |
Size | #4 |
Description
Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, HSS-E, Black Oxide, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2, Class of Fit 2B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Crimper, Ratcheted, Coax RG-58, 59, 62 AU (300-019)
- GEARWRENCH 13PC SAE BALL END HEX KEY SET (KDT83524)
- MILWAUKEE TOOL 4 1/2 7 Amp Grinder - Corded (ML6130-33)
- PROTO Ratcheting Wrench, Head Size 7/16 in. (JSCV14F)
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (357286)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (330180)
- GREENFIELD THREADING Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes, TiCN (330154)
- GREENFIELD THREADING Spiral Point Tap, Bottoming 2 Flutes (356635)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (357025)
- GREENFIELD THREADING Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, TiN (358490)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57129)
- Greenfield Threading Spiral Point 2-Flute Taps