Shop All Pipe Taps
Greenfield Threading
Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT
Mfr # 385422
Zoro # G4357123
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-18
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Thread Direction Right Hand
Product Information
- Brand Greenfield Threading
- MFR # 385422
- Zoro # G4357123
- UPC # 662355162170
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 3/8"-18 |
Pitch Diameter Limit | H3 |
Tap Size | 3/8" |
Thread Length | 1-1/16" |
Tap Dimension Type | Pipe |
Shank Dia. | 0.700" |
Overall Length | 2-9/16" |
Square Size | 0.5310 in |
Thread Size | 3/8"-18 |
75% Thread Drill Size | 0.5625 in |
Drill Bit Size | 9/16 in |
Tap Length Standard | USCTI Table 311 |
Shank Length | 1 1/2 in |
Size | 3/8 |
Description
Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPT, Overall Length 2 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.5625 in, Thread Limit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bore Gage Dial (84AZ-111-6J)
- LYNDEX-NIKKEN Collet, R8, 14mm (820-014)
- STURTEVANT RICHMONT Trque Wrnch, Pre-Set, Intrchngbl Head, 6.9" (810100)
- S & W MANUFACTURING Knrl Ctrl Knob, Solid Hub, 1-1/2" dia., 1" (SCK-150)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPTF (385386)
- GREENFIELD THREADING Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (385885)
- GREENFIELD THREADING Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (385455)
- GREENFIELD THREADING Pipe Tap, 1/16"-27, Semi-Bottoming, 4 Flutes, NPT (385328)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Semi-Bottoming, 5 Flutes, NPTF (385755)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (385331)
- OSG Pipe Tap, 1/2"-14, Taper, 5 Flutes, NPT (1315500)
- Greenfield Threading Pipe Taps