Shop All Pipe Taps
Greenfield Threading
Pipe Tap, 3/8"-18, Semi-Bottoming, 5 Flutes, NPTF
Mfr # 385813
Zoro # G1824571
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-18
- Tap Chamfer Semi-Bottoming
- Number of Flutes 5
- Tap Thread Type NPTF
- Tap Style Pipe
Product Information
- Brand Greenfield Threading
- MFR # 385813
- Zoro # G1824571
- UPC # 093367858131
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 3/8"-18 |
Pitch Diameter Limit | Not Rated |
Overall Length | 2-9/16" |
Thread Length | 1-1/16" |
Shank Dia. | 45/64" |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
75% Thread Drill Size | 0.5625 in |
Thread Size | 3/8"-18 |
Tap Length Standard | USCTI Table 311 |
Shank Length | 1 1/2 in |
Drill Bit Size | 9/16 in |
Square Size | 0.5310 in |
Description
Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPTF, Overall Length 2 9/16 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.5625 in, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 5/16" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFA8)
- MILWAUKEE TOOL Deep Cut Band Saw, M18 1/2" Drill/Driver (2729-22, 2904-20)
- EKLIND Metric Plain Hex Key, 7 mm Tip Size, 1 7/32 in Long, 7/32 in Short, 10 PK (15500)
- KESON Marking Chalk Refill, Yellow, 8 Oz (8Y)
- GREENFIELD THREADING Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (385680)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Semi-Bottoming, 5 Flutes, NPTF (385755)
- GREENFIELD THREADING Pipe Tap, 1/16"-27, Semi-Bottoming, 4 Flutes, NPTF (385329)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (385331)
- GREENFIELD THREADING Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (385851)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT (385729)
- IRWIN Tap (1910ZR)
- Greenfield Threading Taps