Shop All Round Dies
Greenfield Threading
HSS Round Adjustable Die 6382 Greenfield Threading 1 In Outside Diameter #8-32UNC
Mfr # 400145
Zoro # G2830663
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material High Speed Steel
- Die Thickness 3/8 in
- Thread Direction Right Hand
Product Information
- Brand Greenfield Threading
- MFR # 400145
- Zoro # G2830663
- UPC # 697334401452
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | #8-32 |
Overall Width | 1" |
Outside Dia. | 1 in |
Overall Length | 1 in |
Thread Size | #8-32 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Includes | Die |
Integrated Handle | No |
Die Type | Adjustable |
Secondary Material Application ISO Code | M |
Secondary Material Application | Stainless Steel |
Finish - Machining | Bright (Uncoated) |
Threads per Inch | 32 |
Primary Material Application ISO Code | H, K, M, N, P, S |
Thread Standard | UNC |
For Tool Type | Round Adjustable Dies, Threading |
Primary Material Application | All Materials |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size #8-32, UNC, Adjustable, Outside Dia. 1 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3" Hole Dozer w/Carbide Teeth (49-56-0734)
- DRILL AMERICA 5/16in-36 UNS HSS Plug Tap and 9/32in HSS Drill Bit Kit (POUFS5/16-36)
- KRAFT TOOL Pool Trowel, Round, 5 x 18 in, Blue Steel (CF292B)
- IRWIN BIT INSTALLER 5/8""X18""L (1890713)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1 In Outside Diameter #6-32UNC (400138)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1 In Outside Diameter 3/8-16UNC (400344)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1 In Outside Diameter #10-24UNC (400179)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 3 In Outside Diameter 1-3/8-12UNF (402985)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 2-1/2 In Outside Diameter 7/8-14UNF (402811)
- GREENFIELD THREADING Carbon Round Die 383 Greenfield Threading 2 In Outside Diameter 1/4-18NPT (405301)
- DRILL AMERICA m1.5x.35 13/16" OD HSS Round Adj. Die Special (DWTSMR1316-1.5X.35)
- Greenfield Threading Round Dies