Shop All Tap Sets
Greenfield Threading
Hand Tap Sets
Mfr # 173238
Zoro # G510037173
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 4
- Tap Material High Speed Steel
- Tap Finish TiN
Product Information
- Brand Greenfield Threading
- MFR # 173238
- Zoro # G510037173
- UPC # 093367011574
- Country of Origin United States
- Category Tap Sets
Dimensions
Tap Thread Size | M14x1.50 |
Shank Dia. | 10.90 mm |
Thread Length | 25.40 mm |
Overall Length | 91.19 mm |
Tap Length Standard | USCTI Table 302 |
75% Thread Drill Size | 12.50 mm |
Thread Sizes Included | M14-1.50 |
Square Size | 12.70 x 8.18 mm |
Dimensions Standard | Metric |
Description
Hand Tap Sets, Tap Thread Size M14-1.50, High Speed Steel, TiN, Thread Standard Metric, Thread Length 25.40 mm, Overall Length 91.19 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 9-3/8" High Leverage Side Cutters with Ring 1-1/2" (D213-9NETT)
- JET Pneumatic R6 Ratchet, 1/2 In. (JAT-302)
- CRAFTSMAN V-Series(TM) Metric Combination Wrench S (CMMT87325V)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 2" (QR-M-490-2-1PK)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 1/4-28UNF (342530)
- GREENFIELD THREADING 44PC Plug Hand Taps and Two-Piece Dies Set with Collet 7 Sizes, 1/4-20 To 1-14 UNC UNF & UNS (423165)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D5 M8x1.25 (174524)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH4 1-8 UNC (174503)
- GREENFIELD THREADING 3pc HSS Taper, Plug&Bottoming LH HandTap Set HTGPL Greenfield Threading Bright 4-Flute GH3 #10-32 UNF (341938)
- GREENFIELD THREADING Hand Tap Sets (173236)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/4-28, H3 Limit (14058)
- Greenfield Threading Tap Sets