Shop All Tap Sets
Greenfield Threading
Hand Tap Sets
Mfr # 173219
Zoro # G410037167
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Finish Bright (Uncoated)
Product Information
- Brand Greenfield Threading
- MFR # 173219
- Zoro # G410037167
- UPC # 093367011383
- Country of Origin United States
- Category Tap Sets
Dimensions
Tap Thread Size | 3/8"-16 |
Thread Length | 0.7500 in |
Shank Dia. | 0.3810 in |
Overall Length | 2.940 in |
Tap Length Standard | USCTI Table 302 |
Square Size | 0.4375 x 0.2860 in |
Thread Sizes Included | 3/8"-16 |
Dimensions Standard | UNC |
75% Thread Drill Size | 8.00 mm |
Description
Hand Tap Sets, Tap Thread Size 3/8 In.-16, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 3/4 in, Overall Length 2.940 in, 75 Percent Thread Drill Size 8.00 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 17/32" HSS Taper Length Drill Bit (DWDTL17/32)
- TEKTON 3/8 Inch Solid Punch (66079)
- KODIAK CUTTING TOOLS .077 HSS Chucking Reamer Straight Flute Straight Shank (5473380)
- TAPMATIC Collet, Rubber Flex, 0.360 - 0.630 (26100)
- GREENFIELD THREADING Hand Tap Sets (173213)
- GREENFIELD THREADING Hand Tap Sets (173216)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #4-48UNF (341649)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #3-56UNF (341607)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 3-Flute GH2 #5-44 UNF (174537)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH2 #8-36 UNF (341755)
- HHIP 1/4-28NF H3 3 Flute Spiral Point Plug Tap (1011-6078)
- Greenfield Threading Tap Sets