Shop All Tap Sets
Greenfield Threading
Hand Tap Sets
Mfr # 173213
Zoro # G810037231
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Finish Bright (Uncoated)
Product Information
- Brand Greenfield Threading
- MFR # 173213
- Zoro # G810037231
- UPC # 093367011321
- Country of Origin United States
- Category Tap Sets
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 0.1940 in |
Overall Length | 2.380 in |
Thread Length | 0.5000 in |
Tap Length Standard | USCTI Table 302 |
Thread Sizes Included | #10-24 |
Dimensions Standard | UNC |
Square Size | 0.2500 x 0.1520 in |
75% Thread Drill Size | #25 |
Description
Hand Tap Sets, Tap Thread Size #10-24, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 1/2 in, Overall Length 2.380 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Carbide Engraver Bit, 2 Pcs (36K009)
- ABANAKI Poly Belt with Wiper (BMMP-0024)
- CHICAGO-LATROBE 33PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190 Steam Oxide HSS 1/2-1IN (69858)
- CAT Backpack, 17 Inch Tech Tool Backpack, Black/Yellow, Polyester (240047)
- GREENFIELD THREADING Hand Tap Sets (173219)
- GREENFIELD THREADING Hand Tap Sets (173216)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 12-24UNC (341821)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH4 1-14UNS (342761)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 #10-24UNC (341789)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #6-32UNC (341698)
- HHIP 12 Piece 1/8-1" NPT Taper Pipe Tap & Hex Die Set (1011-3312)
- Greenfield Threading Tap Sets