Shop All Round Dies
Greenfield Threading
Carbon Round Adjustable Die 382 Greenfield Threading 1 In Outside DIameter #10-32UNF
Mfr # 401482
Zoro # G2831269
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF
- Die Material Carbon Steel
- Die Thickness 3/8 in
- Thread Direction Right Hand
Product Information
- Brand Greenfield Threading
- MFR # 401482
- Zoro # G2831269
- UPC # 697334014829
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | #10-32 |
Overall Width | 1" |
Thread Size | #10-32 |
Overall Length | 1 in |
Outside Dia. | 1 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNF |
Die Material | Carbon Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Includes | Die |
For Tool Type | Round Adjustable Dies, Threading |
Thread Standard | UNF |
Finish - Machining | Bright (Uncoated) |
Integrated Handle | No |
Secondary Material Application ISO Code | M |
Threads per Inch | 32 |
Die Type | Adjustable |
Primary Material Application | All Materials |
Secondary Material Application | Stainless Steel |
Primary Material Application ISO Code | H, K, M, N, P, S |
Material - Machining | Carbon Steel |
Description
Round Threading Die, Round, Thread Size #10-32, UNF, Adjustable, Outside Dia. 1 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAPRO Independence Day 15 In 1 Multibit Driver (151BU/RD-ID5/16-B)
- HOUGEN Arbor for Large Dia. RotaCut Hole Cutters (11005)
- CLE-LINE Straight Flute Hand Tap Plug, 3 Flutes (C63202)
- STARRETT Carbide Tipped Hole Saw, 2-5/32", 55mm (SM55)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 1 In Outside DIameter 1/2-20UNF (402078)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 1 In Outside DIameter 3/8-24UNF (402050)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1-1/2 In Outside Diameter 1/2-1UNC (400484)
- GREENFIELD THREADING HSS Round Adjustable DIe 6382 Greenfield ThreadIng 13/16 In Outside Diameter M6x1 (415757)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1 In Outside Diameter 7/16-20UNF (400377)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1 In Outside Diameter #6-32UNC (400138)
- DRILL AMERICA 3/4"-10 2" OD HSS Round Adjustable Die (DWTH2-3410)
- Greenfield Threading Dies