Shop All Spiral Point Taps
Greenfield Threading
7/16-14 UNC H3 BRT 3 FLT SPR PT TAP BOT
Mfr # 173032
Zoro # G910037032
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 3
- Thread Direction Right Hand
- Threads per Inch 14
- Thread Size 7/16"-14
Product Information
- Brand Greenfield Threading
- MFR # 173032
- Zoro # G910037032
- UPC # 093367009465
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Thread Size | 7/16"-14 |
Drill Bit Size | 7/16 in |
Overall Length | 3.1600 in |
Thread Length | 0.8800 in |
Shank Dia. | 0.3230 in |
75% Thread Drill Size | U |
Tap Length Standard | USCTI |
Square Size | 0.4062 x 0.2420 in |
Description
Spiral Point Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3.1600 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.8800 in, 75 Percent Thread Drill Size U, Thread Limit H3, Class of Fit 2B, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Case, 15-Piece (1/4-1 in.) (SID91300)
- OTC Step Plate Adapter, 3-1/2", 3" (8073)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 7/8 in Size, Standard Socket, Black Phosphate (49-66-6112)
- BOJO TOOLS Small Forked Pry Bar Tool (ATH-3-UNGL)
- GREENFIELD THREADING 3/8-16 UNC H3 BRT 3 FLT SPR PT TAP BOT (173030)
- GREENFIELD THREADING 7/16-20 UNF H3 BRT 3 FLT SPR PT TAP BOT (173033)
- GREENFIELD THREADING 3/8-24 UNF H3 BRT 3 FLT SPR PT TAP BOT (173031)
- GREENFIELD THREADING Spiral Point Tap (173012)
- GREENFIELD THREADING General Purpose Spiral-Point Tap (313616)
- GREENFIELD THREADING General Purpose Spiral-Point Tap (313619)
- YMW TAPS Spiral Point Tap, #1-64, UNC (PSUN1D2NEB-TICN)
- Greenfield Threading Taps