Shop All Tap Sets
Greenfield Threading
3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH2 #8-32UNC
Mfr # 341730
Zoro # G4353054
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H2
- Tap Chamfer Bottoming, Plug, Taper
Product Information
- Brand Greenfield Threading
- MFR # 341730
- Zoro # G4353054
- UPC # 662355152782
- Country of Origin United States
- Category Tap Sets
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | #8-32 |
Pitch Diameter Limit | H2 |
Shank Dia. | 5/32 in |
Overall Length | 2 1/8 in |
Thread Length | 3/4 in |
Details
Item | Tap Set |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
List Number | 303 |
Standards | USCTI 302 |
Includes | One Each Taper, Plug, and Bottoming |
Thread Standard | UNC |
Thread Limit | H2 |
Class of Fit | 3B |
Description
Tap Set, Tap Thread Size #8-32, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 3/4 in, Overall Length 2 1/8 in, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 131.5-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (446883)
- MARKAL Replacement Nib, Markal ProLine WP, PK144 (96908)
- GREENLEE 9" Circular Saw Blade (L088009)
- DRILL AMERICA 3/4"-18 Carbon Steel Hex Die (DWTSH3/4-18)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH2 #10-32 UNF (341805)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH2 1/4-20UNC (342514)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH2 #8-36 UNF (341755)
- GREENFIELD THREADING 3pc HSS Taper, Plug&Bottoming LH Hand Tap Set HTGPL Greenfield Threading Bright 4-Flute GH3 #8-32 UNC (341912)
- GREENFIELD THREADING Tap Set, 7/16"-20, Bottoming, Plug, Taper, 4 Flutes, UNF (174541)
- GREENFIELD THREADING 10pc HSS Straight Flute Plug HandTap Set #303SET HTGP Greenfield Threading 4-Flt GH3 1/4-1/2 UNC/UNF (330082)
- HHIP 1/4-18 TiN Coated Taper Pipe Tap (1011-3315)
- Greenfield Threading Tap Sets