Shop All Tap Sets
Greenfield Threading
3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH2 #10-32 UNF
Mfr # 341805
Zoro # G4353124
original price:
$18.85
5% off
new price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H2
- Tap Chamfer Bottoming, Plug, Taper
Product Information
- Brand Greenfield Threading
- MFR # 341805
- Zoro # G4353124
- UPC # 662355153550
- Country of Origin United States
- Category Tap Sets
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | #10-32 |
Pitch Diameter Limit | H2 |
Overall Length | 2 3/8 in |
Thread Length | 7/8 in |
Shank Dia. | 3/16 in |
Details
Tap Grouping | Tap Set |
Item | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
List Number | 303 |
Includes | One Each Taper, Plug, and Bottoming |
Standards | USCTI 302 |
Tap Thread Type | UNF |
Thread Direction | Right Hand |
Thread Standard | UNF |
Thread Limit | H2 |
Class of Fit | 3B |
Description
Tap Set, Tap Thread Size #10-32, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 7/8 in, Overall Length 2 3/8 in, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Cermet Tipped Saw Blade, 7 1/4in, 36 Teeth (D0736CF)
- PRECISION BRAND 20 Piece Metric Steel Feeler Gage Poc-Kit Assortment 1/2in. x 5in. Blades (09740)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-S (44389)
- WESTWARD 3.10mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLN3)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH2 #8-36 UNF (341755)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH2 1/4-20UNC (342514)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH2 #8-32UNC (341730)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D6 M10x1.50 (174548)
- GREENFIELD THREADING Hand Tap Sets (173213)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH4 1-8 UNC (174503)
- DRILLCO 1/4-20, HSS TAPS SETS - 2000 (20A116CS)
- Greenfield Threading Taps