Shop All Tap Sets
Greenfield Threading
3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #6-32UNC
Mfr # 341698
Zoro # G4353027
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H2
- Tap Chamfer Bottoming, Plug, Taper
Product Information
- Brand Greenfield Threading
- MFR # 341698
- Zoro # G4353027
- UPC # 662355152348
- Country of Origin United States
- Category Tap Sets
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | #6-32 |
Pitch Diameter Limit | H2 |
Overall Length | 2 in |
Thread Length | 11/16 in |
Shank Dia. | 9/64 in |
Details
Item | Tap Set |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Tap Thread Type | UNC |
Standards | USCTI 302 |
Thread Direction | Right Hand |
Includes | One Each Taper, Plug, and Bottoming |
List Number | 303 |
Thread Standard | UNC |
Class of Fit | 3B |
Thread Limit | H2 |
Description
Tap Set, Tap Thread Size #6-32, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 11/16 in, Overall Length 2 in, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 16 in. Adj. Spud Wrench (AT215SPUD)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (U75LJ072AA3)
- AVEN Precision Probe, Needle Sharp Point, 6in.L (20034)
- GREENLEE Insulated Slotted Screwdriver 1/4 in Round (0153-11-INS)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #3-48UNC (341599)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #4-48UNF (341649)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #3-56UNF (341607)
- GREENFIELD THREADING 3pc HSS Taper, Plug&Bottoming LH HandTap Set HTGPL Greenfield Threading Bright 4-Flute GH3 #10-32 UNF (341938)
- GREENFIELD THREADING Tap Set, 1/2"-13, Bottoming, Plug, Taper, 4 Flutes, UNC (174504)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH3 5/8-18 UNF (174535)
- GREENFIELD THREADING Tap Set, 1/4"-20, Bottoming, Plug, Taper, 4 Flutes, UNC (174506)
- Greenfield Threading Tap Sets