Shop All Tap Sets
Greenfield Threading
3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #4-48UNF
Mfr # 341649
Zoro # G4353011
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H2
- Tap Chamfer Bottoming, Plug, Taper
Product Information
- Brand Greenfield Threading
- MFR # 341649
- Zoro # G4353011
- UPC # 662355151990
- Country of Origin United States
- Category Tap Sets
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | #4-48 |
Pitch Diameter Limit | H2 |
Shank Dia. | 9/64 in |
Overall Length | 1 7/8 in |
Thread Length | 9/16 in |
Details
Tap Grouping | Tap Set |
Item | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Thread Direction | Right Hand |
Tap Thread Type | UNF |
Standards | USCTI 302 |
List Number | 303 |
Includes | One Each Taper, Plug, and Bottoming |
Thread Standard | UNF |
Thread Limit | H2 |
Class of Fit | 2B |
Description
Tap Set, Tap Thread Size #4-48, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 9/16 in, Overall Length 1 7/8 in, Thread Limit H2, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-145)
- PROTO 1/4 in Drive, 4.5mm Hex Metric Socket, 6 Points (J47045M)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" 6 pt SAE Socket, 6 Points (40420)
- MARSHALLTOWN FLOAT DENSE RUBBER 9X4"" (MRF94)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #6-32UNC (341698)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #3-56UNF (341607)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #4-40UNC (341623)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH3 3/4-16 UNF (174514)
- GREENFIELD THREADING Tap Set, 3/4"-10, Bottoming, Plug, Taper, 4 Flutes, UNC (174513)
- GREENFIELD THREADING 13PC Plug Hand Taps and Two-Piece Dies Set with Collet 7 Sizes, 1/4-20 To 1/2-13 UNC (423160)
- WESTWARD Alloy Steel Plug Tap, 3/4-16 UNF (CCT1060-66)
- Greenfield Threading Taps