Shop All Tap Sets
Greenfield Threading
3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #4-40UNC
Mfr # 341623
Zoro # G4352957
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H2
- Tap Chamfer Bottoming, Plug, Taper
Product Information
- Brand Greenfield Threading
- MFR # 341623
- Zoro # G4352957
- UPC # 662355151877
- Country of Origin United States
- Category Tap Sets
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | #4-40 |
Pitch Diameter Limit | H2 |
Overall Length | 1 7/8 in |
Shank Dia. | 9/64 in |
Thread Length | 9/16 in |
Details
Item | Tap Set |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
List Number | 303 |
Thread Direction | Right Hand |
Includes | One Each Taper, Plug, and Bottoming |
Tap Thread Type | UNC |
Standards | USCTI 302 |
Thread Standard | UNC |
Thread Limit | H2 |
Class of Fit | 2B |
Description
Tap Set, Tap Thread Size #4-40, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 9/16 in, Overall Length 1 7/8 in, Thread Limit H2, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 7/64 in. X 2-5/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016007)
- PROTO 3/4 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5530)
- DEXTER RUSSELL Round Point Thin Skiver 4-7/8 In (75310)
- ZORO SELECT One Way Screw Removal Tool, Size #8, #10 (151450)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #3-48UNC (341599)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #3-56UNF (341607)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #4-48UNF (341649)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D6 M12x1.75 (174549)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 1/2-20UNF (342639)
- GREENFIELD THREADING 47PC Plug Hand Taps and Round Adjustable Dies Set 21 Sizes 1/4-20 To 1-14 UNC UNF & UNS & 1/8-27NPT (423005)
- DRILLCO 1 in.-8, HSS TAPS SETS - 2000 (20A164CS)
- Greenfield Threading Tap Sets