Greenfield Threading

3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #3-56UNF


product price: $27.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Grouping Tap Set
  • Tap Style Straight Flute (Hand)
  • Tap Dimension Type Inch
  • Pitch Diameter Limit H2
  • Tap Chamfer Bottoming, Plug, Taper
See all product information

Product Information

Dimensions

Tap Dimension Type Inch
Tap Thread Size #3-56
Pitch Diameter Limit H2
Shank Dia. 9/64 in
Thread Length 1/2 in
Overall Length 1 13/16 in

Details

Item Tap Set
Tap Grouping Tap Set
Tap Style Straight Flute (Hand)
Tap Chamfer Bottoming, Plug, Taper
Number of Flutes 3
Tap Material High Speed Steel
Tap Finish Bright (Uncoated)
Number of Pieces 3
Standards USCTI 302
Tap Thread Type UNF
Includes One Each Taper, Plug, and Bottoming
List Number 303
Thread Direction Right Hand
Thread Standard UNF
Thread Limit H2
Class of Fit 2B

Description

Tap Set, Tap Thread Size #3-56, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 1/2 in, Overall Length 1 13/16 in, Thread Limit H2, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.