Shop All Carbide Burs
Greenfield Industries
Cle-Line 1855 Right-Hand Spiral Bur, 9 Piece Set with 1/4 Set Size
Mfr # C17761
Zoro # G005974723
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Greenfield Industries
- MFR # C17761
- Zoro # G005974723
- UPC # 697334177616
- Country of Origin United States
- Category Carbide Burs
Description
Standard (right hand spiral) cut is a general-purpose flute pattern which is designed for use in cast iron, steel, and other ferrous metals. Machine-ground. assorted length of cut (inches) includes: 5/16, 3/16, 1/2, 3/8, 1/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paper Disc Roll, 220 Grit, 5 in. Dia (7000119238)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 7" Dia, .045" Thick, 7/8" Arbor Hole Size, Ceramic (22088)
- ARC ABRASIVES Belt Za/Y 2 X 72 36, Coated, 2" W, 72" L, 36 Grit, Zirconia Alumina, Green (71506-2)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 80Z, 7/8" (50515)
- WIDIA Carbide Bur, Pointed Cone, 1/4, dbl Cut (M41491)
- ZORO SELECT Carbide Bur, Ball Shape, 3/32 In, 1/8 Shank (310-002081)
- COBRA CARBIDE Carbide Burr, Double Cut Shape F Regular Length, SF-14, 3/4 (10903)
- OSG Carbide Bur, Cylinder, 3/16 in. (820-0011)
- PFERD Carbide Bur - Cylind. (Radius End), MICRO Cut - 1/4" x 5/8" x 1/4" Shank - SC-1 (27541)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 3/8" x 3/4" x 1/4" Shank - SF-3 (24702)
- DRILLCO SL-1L6, SOLID CARB BUR SGL CUT - MAGNUM (7LX116SC)
- Greenfield Industries Carbide Burs