Shop All Carbide Burs
Greenfield Industries
Cle-Line 1855 Double-Cut Bur, 9 Piece Set with 1/8 Shank and 1/4 Set Size
Mfr # C17769
Zoro # G105664548
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Greenfield Industries
- MFR # C17769
- Zoro # G105664548
- UPC # 662355010808
- Country of Origin United States
- Category Carbide Burs
Description
Double cut, a general-purpose tooth pattern, allows for rapid stock removal in harder materials, gives better control than the standard cut in offhand grinding. It minimizes slivers while producing a better finish. It can be used with slower speed grinders than standard cut. Machine-ground. assorted length of cut (inches) includes: 5/16, 3/16, 1/2, 3/8, 1/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" x 1/4 Grinding Wheel, 5/8-11 Thd. - ZIRKON SGP STEEL - Type 27 (61562)
- SCOTCH-BRITE Fiber Disc, 6x1/2in, Med, AlO (7000120949)
- 3M Flexible Hookit Sheet, 34339, P600gr, 5, PK5 (34339)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 48 in L, 50 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727213)
- COBRA CARBIDE Carbide Burr, Single Cut Shape G Regular Length, SG-1, 1/4 (10959)
- DYNABRADE Carbide Bur, 1/8"dia., SF-42, D/Ctree (93344)
- ZORO SELECT Carbide Bur, Taper Radius, 3/8, 1/4 Shank (310-001186)
- DRILLCO SL-3NF, SOLID CARB BUR ALU CUT -7000LAL (7LAL124)
- PFERD TOUGH Carbide Bur - Cylind. (Plain End) - DBL Cut (3R) - 1/2" x 1" x 1/4" Shank - SA-5 (22156)
- SGSPRO Carbide Bur, Taper, 1/2in., Double Cut (15253)
- KODIAK CUTTING TOOLS SF-51 Type SF Carbide Bur Round Nose Tree Single Cut (5423957)
- Greenfield Industries Carbide Burs