Shop All Electrical Boxes
Greenfield
Electrical Box, Outlet Box, 1 Gang
Mfr # DB23PS
Zoro # G904033026
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Conduit Size 1/2 in
- Color Gray
Product Information
- Brand Greenfield
- MFR # DB23PS
- Zoro # G904033026
- UPC # 750762102817
- Country of Origin China
- Category Electrical Boxes
Dimensions
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 1 |
Color | Gray |
Description
1 Gang Weatherproof Deep Electric Outlet Box with Three 0.5 in. Holes, Gray
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If youre still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features
- Deep 1-gang weatherproof outlet box with three holes
- Cast metal and made in USA
- Color: Gray
- Size: 0.5 in.
- Country of Origin: USA
- Weight: 0.43 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Shrink Tubing, 0.75in ID, Blk, 1-1/2in, PK10 (5613-360-010B)
- SICK Ue410-2R03 Controller 24V-Dc Safety Relay (UE410-2R03)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (MIL72ASTUZH-240)
- RACO Connector, Emt Compr, Insul, 3", Steel (2962)
- POMONA ELECTRONICS Electrical Box, Shielded Box, Aluminum, Rectangular (3752)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDX, 1 Gang, Malleable Iron (FDX-1-50)
- ALLIED MOULDED PRODUCTS Electrical Box, 12.5 cu in, Wall Box, 1 Gang, Fiberglass, Rectangular (9318)
- ALLIED MOULDED PRODUCTS Electrical Box, 22.5 cu in, Ceiling Box, Fiberglass, Round (9351-NK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 35 cu in, Floor Box, 2 Gang, Brass, Rectangular (FB2422)
- RADIONIC HI-TECH Hardwire Box, 7 in. L, 120V (ZX-HWBX)
- ABB Electrical Box, 22.5 cu in, Outlet Box, 1 Gang, Polycarbonate (FN23)
- Greenfield Electrical Boxes