Shop All Electrical Boxes
Greenfield
BOX ROUND 4 FIVE 3/4 HOLES-GRAY
Mfr # RB35PS
Zoro # G010041519
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 4 in
- Opening Shape Round
- Conduit Size 3/4 in
- Color Gray
Product Information
- Brand Greenfield
- MFR # RB35PS
- Zoro # G010041519
- UPC # 750762104316
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 4 in |
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Opening Shape | Round |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Power Conditioner, Panel Mount, 3kVA (63232308)
- WESTWARD Welding Cable, 4 AWG, 25 ft., Black, Rubber (19YD97)
- EATON Cutler-Hammer Transient Surge Suppress, 24-120V, Sz00-2 (C320TS1)
- GARDNER BENDER Mounting Cable Tie, 8", 50 lb., Black, PK100 (48-308UVB)
- SOUTHWIRE Electrical Box, 84 cu in, Square Box, 6 Gang, Steel, Square (6250-S)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FSCD Box, 1 Gang, Malleable Iron (FSCD-1-50)
- NEWHOUSE ELECTRIC Floor Box Kit with 15 Amp TR Outlets, Brass (9800BR)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 37.3 cu in, Floor Box, 1 Gang, Brass, Round (FB2529)
- RACO Electrical Box, 11.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8650)
- CARLON Electrical Box, Junction Box, PVC (E989NNJ-CAR)
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, Double Gang, 2 Gang, Aluminum, Square (5343-0)
- Greenfield Electrical Boxes