Shop All Electrical Boxes
Greenfield
BOX DEEP 1G THREE 3/4 HOLES -GRAY
Mfr # DB33PS
Zoro # G810041511
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Conduit Size 3/4 in
- Color Gray
Product Information
- Brand Greenfield
- MFR # DB33PS
- Zoro # G810041511
- UPC # 750762102916
- Country of Origin China
- Category Electrical Boxes
Dimensions
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Number of Gangs | 1 |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT22QSWKIT001)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3, 4, Screw On (WA060604GSC)
- RACO Conduit Body Cover, 1/2" Hub Size, Steel (SSC050)
- TEMPCO Thermocouple, Type J (MTA01202)
- CARLON Electrical Box, 21 cu in, Switch Box, 1 Gang, PVC, Rectangular (B121ADJ)
- RACO Electrical Box, 30.3 cu in, Square Box, Steel, Square (240)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Steel, Round (S1PTBL)
- HUBBELL WIRING DEVICE-KELLEMS S1R FRPT 8 BASE TWO 1-1/4 INCH EMT (S1R8JNC6)
- ALLEN TEL Electrical Box, Connection Box, Plastic (AT66CB-52)
- BELL OUTDOOR Electrical Box, 16 cu in, Round Box, 2 Gang, Aluminum, Round (5361-1)
- BELL OUTDOOR Weatherproof Box, 3 Threaded Outlets 2", 1-Gang, Aluminum (5320-1)
- Greenfield Electrical Boxes