Shop All Electrical Boxes
Greenfield
Box 1 Gang Three 3/4 Holes -White
Mfr # B33WS
Zoro # G910928101
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Conduit Size 3/4 in
- Color White
Product Information
- Brand Greenfield
- MFR # B33WS
- Zoro # G910928101
- UPC # 750762102336
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Number of Gangs | 1 |
Color | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, G Class, AG Series, Time-Delay, 30A, 480V AC, Non-Indicating (AG30)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Red (HS374-RD)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGB3)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (LB57)
- CANTEX Electrical Box, 8 cu in, Outlet Box, 1 Gang, PVC, Rectangular (EZ08SF)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (160)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FDCS Box, 1 Gang, Stainless Steel (S60700FDCS)
- RACO Electrical Box, 15.5 cu in, Octagon Box, 1 Gang, Steel, Octagon (324)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSC, 1 Gang, Aluminum (FSC-3)
- RACO Electrical Box, 8 cu in, Cable Box, 1 Gang, Non-Metallic, Rectangular (7308RAC)
- ABB Electrical Box, 22 cu in, Outlet Box, 1 Gang, PVC (BH122A-UPC)
- Greenfield Electrical Boxes