Shop All Electrical Boxes
Greenfield
BOX 1 GANG THREE 3/4 HOLES -GRAY
Mfr # B33PS
Zoro # G710041505
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Conduit Size 3/4 in
- Color Gray
Product Information
- Brand Greenfield
- MFR # B33PS
- Zoro # G710041505
- UPC # 750762102312
- Country of Origin China
- Category Electrical Boxes
Dimensions
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Number of Gangs | 1 |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Enclosure, QO, 3 Spaces, 100A, Main Lug, 3 Phase (QO3100BNRB)
- QUAZITE Underground Enclosure Assembly, 12 in H, 14-3/4 in L, 14-3/4 in W, 15,000 lb L.R. (PC1212Z80209)
- DAYTON Pilot Light, 22mm, LED, Red, Size: 22 mm (30G222)
- TECHFLEX Sleeving, 1.000 In., 10 ft., Black (DWN1.00BK10)
- CARLON Electrical Box, 18 cu in, FSE Box, 1 Gang, PVC (E980EFN-CTN)
- HUBBELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5324-5)
- BELL Electrical Box, 31 cu in, Outlet Box, 2 Gang, Aluminum, Square (5337-1)
- CARLON Electrical Box, 48 cu in, Electrical Box, 2 Gang, PVC (B249B)
- CALBRITE Weatherproof Electrical Box, 45 cu in, FDCD Box, 2 Gang, Stainless Steel (S60700FDCD)
- RACO Electrical Box, 12.5 cu in, Old Work Box, 1 Gang, Steel, Rectangular (6638761)
- STEEL CITY Electrical Box, 21 cu in, Square Box, Steel, Square (52151V1234(8197))
- Greenfield Electrical Boxes