Shop All Electrical Boxes
Greenfield
BOX 1 GANG THREE 1/2 HOLES-WHITE
Mfr # B23WS
Zoro # G710763896
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Conduit Size 1/2 in
- Color White
Product Information
- Brand Greenfield
- MFR # B23WS
- Zoro # G710763896
- UPC # 750762102039
- Country of Origin China
- Category Electrical Boxes
Dimensions
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Number of Gangs | 1 |
Color | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pendant Push Button Station, 2NO/2NC, Yell (9001BW91YU)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28A1)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 4ft (P004-004)
- HUBBELL Recep Wiring Mod, 125VAC, 6in, Solid (SNAP1RNA)
- VIVOTEK Electrical Box, Conduit Box, Round (AM-71B)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Steel, Round (S1PTBL)
- COMPREHENSIVE Comprehensive CSWM-DB251X4 DB25- ABCD 4 Way Switch Box (CSWM-DB251X4)
- FASTCAP Electrial Trim Ring Single White (ETR-SINGLE WH)
- KILLARK Electrical Box, 18 cu in, FSCC Box, 1 Gang, Malleable Iron, Rectangular (FSCC-1M)
- WIREMOLD Electrical Box, Outlet Box, 2 Gang (3202371)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (518)
- Greenfield Electrical Boxes