Shop All Desks
Greene Manufacturing
Workstation Desk, 9 ft. W, Maple, Hardwood
Mfr # DT-9AJA
Zoro # G0369037
product price: $2,680.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,680.99
Free 30-Day Returns
Key Features
- Type Workstation Desk
- Overall Width 9 ft.
- Color Maple
- Material Hardwood
- Color Top Maple
Product Information
- Brand Greene Manufacturing
- MFR # DT-9AJA
- Zoro # G0369037
- Country of Origin United States
- Category Desks
Dimensions
Overall Width | 9 ft. |
Width | 9' |
Details
Type | Workstation Desk |
Item | Workstation |
Color | Maple |
Material | Hardwood |
Color Top | Maple |
Series | Dura Tech |
Top Material | Hardwood |
Description
Workstation,9 ft. Desk Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Lisa Audit 'Marche de Fleurs IV' Canvas Art, 24x32 (WAP0191-C2432GG)
- 4D CONCEPTS 4D Concepts 159388 Boltzero Twin Over & Bunk Bed; Black (159388)
- FLASH FURNITURE White Vinyl Barstool, Adj Height (CH-92023-1-WH-GG)
- HOLLAND BAR STOOL CO 36" 211 Black Table, 30" dia. Top (211-2236BW30R)
- FLASH FURNITURE Red Gaming Desk and Chair Set (BLN-X20RSG1030-RD-GG)
- FLASH FURNITURE Computer Desk, 31-1/2" D, 63" W, 28-7/8" H, Mahogany, Laminate (NAN-JN-2108-GG)
- GLOBAL EQUIPMENT Interion 36"W Corner Desk - Gray (240347GY)
- SWIVEL Grommet Desk Adj 2-3/8In 61610 (SW109326)
- HOMELEGANCE Garcia Writing Desk (2046-15)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawers, 36"L, Work, Wood, Brown, Traditional (I 3100)
- ALERA Alera D-Top Desk Peninsula - 72"W x 36"D x 29-1/2"H - Medium Cherry - Valencia Series (ALEVA277236MC)
- Greene Manufacturing Desks