Shop All Desks
Greene Manufacturing
Pre Engineered Work Stations, 30" D, 72" W, 29-3/4" H, Maple, Hardwood
Mfr # DT-6AK
Zoro # G0368687
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,955.99
Free 30-Day Returns
Key Features
- Type Pre Engineered Work Stations
- Overall Width 72"
- Overall Depth 30"
- Overall Height 29-3/4"
- Color Maple
Product Information
- Brand Greene Manufacturing
- MFR # DT-6AK
- Zoro # G0368687
- Country of Origin United States
- Category Desks
Dimensions
Overall Width | 72" |
Overall Depth | 30" |
Overall Height | 29-3/4" |
Width | 72" |
Height | 29-3/4" |
Details
Type | Pre Engineered Work Stations |
Item | Workstation |
Color | Maple |
Material | Hardwood |
Number of Drawers | 1 |
Color Top | Maple |
Number of Pedestals | 1 |
Top Material | Hardwood |
Series | Dura Tech |
Description
Workstation,6 ft. Desk Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTELLERUM BY DATUM Laptop Locker, w/Key Lock, Gray Mist (LTL-2K)
- TRADEMARK FINE ART Sue Schlabach 'Sea Inspiration I V2' Canvas Art, 24x24 (WAP08112-C2424GG)
- TRADEMARK FINE ART Cheryl Bartley 'American Farm Peace Hope' Canvas Art, 35x47 (ALI41151-C3547GG)
- CHICAGO LIGHTHOUSE 14-1/2" Analog Wall Clock, Black (67800603)
- ATLANTIC Sit Stand Adjustable Desk, Black (AT25104)
- GEC Offices To Go„¢ 4 Shelf Bookcase in Walnut - Executive Modular Furniture (SL71BC-AWL)
- SAUDER Harbor View Computer Desk Sao (423005)
- HIRSH Pedestal Desk, 30 in D, 48 in W, 29.5 in H, Platinum / White, Steel (22653)
- TUHOME Baxter 140 Desk, One Shelf, Four Legs, Mahogany (ELG5970)
- TUHOME Masai Writing Computer Desk, Five Open Shelves, Light Gray (ELZ5711)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, White (I 7028)
- Greene Manufacturing Desks